Blast Media, Steel Grit Type, 25 lb. Size
Mfr # G-25
Zoro # G7885775
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Media Grit
Not Rated
Media Container Size
25 lb
Nominal Dia. Micron Range
425 to 1000
Nominal Dia. Range
0.0236 in to 0.0551 in
Abrasive Media Type
Steel Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-25
Zoro #
G7885775
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
25 lb
Nominal Dia. Micron Range
425 to 1000
Nominal Dia. Range
0.0236 in to 0.0551 in
Container Size
25 lb
Particle Diameter - Minimum
425 micron
Particle Diameter - Maximum
1,000 micron
Compatible Mesh Size - Maximum
25
Compatible Mesh Size - Minimum
18
Details
Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Steel Grit
Media Container
Box
US Sieve
25
Media Type
Steel Grit
Compatible Blast Pressure - Minimum
80 psi
Number of Cycles - Maximum
30
Grit
Not Rated
Number of Cycles - Minimum
20
Container Type
Box
Compatible Blast Pressure - Maximum
100 psi
Description
Blast Media, Abrasive Media Type Steel Grit, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 18, Compatible Mesh Size - Maximum 25, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 1,000 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.