Zoro Homepage

Blast Media, Walnut Shells Type, 50 lb. Sz

  • Mfr # WS 20-40

  • Zoro # G7885818


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Media Grit
Not Rated
Media Container Size
50 lb
Nominal Dia. Micron Range
420 to 841
Nominal Dia. Range
0.0160 in to 0.0330 in
Abrasive Media Type
Walnut Shells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS 20-40
Zoro #
G7885818
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
50 lb
Nominal Dia. Micron Range
420 to 841
Nominal Dia. Range
0.0160 in to 0.0330 in
Particle Diameter - Minimum
420 micron
Particle Diameter - Maximum
841 micron
Compatible Mesh Size - Maximum
40
Compatible Mesh Size - Minimum
20
Container Size
50 lb

Details

Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Walnut Shells
Media Container
Box
US Sieve
20-40
Media Type
Walnut Shells
Number of Cycles - Maximum
2
Number of Cycles - Minimum
1
Container Type
Box
Compatible Blast Pressure - Maximum
100 psi
Grit
Not Rated
Compatible Blast Pressure - Minimum
40 psi

Description

Blast Media, Abrasive Media Type Walnut Shells, Grit Not Rated, Container Size 50 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 40, Compatible Blast Pressure - Minimum 40 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Box, Particle Diameter - Minimum 420 micron, Particle Diameter - Maximum 841 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.