Blast Media, Walnut Shells Type, 50 lb. Sz
Mfr # WS 8-12
Zoro # G7885888
product price: $72.49
/eaKey Features
Media Grit
Not Rated
Media Container Size
50 lb
Nominal Dia. Micron Range
1680 to 2380
Nominal Dia. Range
0.0660 in to 0.0940 in
Abrasive Media Type
Walnut Shells
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS 8-12
Zoro #
G7885888
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
50 lb
Nominal Dia. Micron Range
1680 to 2380
Nominal Dia. Range
0.0660 in to 0.0940 in
Particle Diameter - Maximum
2,380 micron
Particle Diameter - Minimum
1,680 micron
Compatible Mesh Size - Maximum
12
Compatible Mesh Size - Minimum
8
Container Size
50 lb
Details
Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Walnut Shells
Media Container
Box
Media Type
Walnut Shells
US Sieve
8-12
Grit
Not Rated
Container Type
Box
Number of Cycles - Minimum
1
Number of Cycles - Maximum
2
Compatible Blast Pressure - Maximum
100 psi
Compatible Blast Pressure - Minimum
40 psi
Description
Blast Media, Abrasive Media Type Walnut Shells, Grit Not Rated, Container Size 50 lb, Compatible Mesh Size - Minimum 8, Compatible Mesh Size - Maximum 12, Compatible Blast Pressure - Minimum 40 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Box, Particle Diameter - Minimum 1,680 micron, Particle Diameter - Maximum 2,380 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.