Zoro Homepage

Bleeding Control Kit, 5 in W, Red

  • Mfr # 91061

  • Zoro # G9462971


product price: $64.69
/ea

Key Features

Color
Red
Includes
(4) Nitrile Exam Gloves, 5 in x 9 in Trauma Pad, Bandage Shears, Sterile Hema-Seal Trauma Dressing Wrap with 8 in x 10 in Pressure Pad, SWAT-T Tourniquet, Tourniquet Time Marker
Number of Components
9
People Served
1
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91061
Zoro #
G9462971
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Depth
3 1/2 in
Height
7 in
Housing Depth
3 1/2 in
Housing Height
7 in
Housing Width
5 in

Details

Item
Bleeding Control Kit
Color
Red
Includes
(4) Nitrile Exam Gloves, 5 in x 9 in Trauma Pad, Bandage Shears, Sterile Hema-Seal Trauma Dressing Wrap with 8 in x 10 in Pressure Pad, SWAT-T Tourniquet, Tourniquet Time Marker
Number of Components
9
People Served
1
Number of Pockets
0
Case Material
Nylon
Product Type
Bleeding Control Kit
Includes Medication
No Medication Included
Topical Medicinals Included
No Topical Medicinals
Wound Dressings Included
Trauma Pad, Trauma Dressing Wrap, Tourniquet
Housing Material
Nylon
Housing Color
Red
Tools Included
Scissors
Includes Mounting Hardware
Hardware Not Included
Miscellaneous Kit Contents Included
Marker
Number of People Served
1
Adhesive Bandages Included
No Adhesive Bandages
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Application
Trauma Kit
Housing Type
Case
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application Trauma Kit, Number of People Served 1, Number of Components 9, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Trauma Pad, Trauma Dressing Wrap, Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.