P Trap P-Trap, 2" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFBSVFPTP02
- Zoro # G300918507
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
P-Trap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2"
Class
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFBSVFPTP02
- Zoro #
- G300918507
- UPC #
- 810074087964
- Country of Origin
- Multiple
- Specific Fitting Shape
- P-Trap
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- 0 psi
- Item
- P-Trap
- Standards
- ASTM A74
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Socket
- Fitting Side B Type
- Socket
- Application
- DWV
- Finish/Coating
- Epoxy Coated
- Includes Seal
- No
- Color
- Green
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Compliant
- Maximum Operating Pressure
- 0 psi
- Material Grade
- Green Cast Iron
- Gravity Flow
- Drain-Waste-Vent
Dimensions
- Pipe Size (Fittings)
- 2"
- Overall Length
- 10 1/2 in
- Fitting Side B Outside Diameter
- 2 19/64 in
- Fitting Side A Outside Diameter
- 3 19/64 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Description
P Trap, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 3 1/4 in, 2 in, Female, Socket, 2 1/4 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.