CAD Drawings
Download CAD Files
Blind Rivet, 1/4 in Dia., 25 PK
Mfr # 4008PK
Zoro # G5103682
CAD Available
product price: $9.69
/pk 25, $0.39/eaKey Features
CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
33/64 in to 19/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008PK
Zoro #
G5103682
UPC #
841213005419
Country of Origin
China
Dimensions
Rivet Diameter
1/4 in
Body Length
2-9/16 in
Length
2-9/16"
Hole Size
1/4 in
Flange Dia.
1/2"
Minimum Material Thickness
33/64 in
Maximum Material Thickness
19/32 in
Head Diameter
1/2 in
Maximum Hole Diameter
0.25 in
Shank Diameter
0.25 in
Details
CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
33/64 in to 19/32 in
System of Measurement
Inch
Blind Rivet Type
Open End
Material Grade/Class
IFI-114-19
Description
Blind Rivet,0.25 in dia,PK25, System of Measurement Inch, Body Length 2 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 1/2 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 33/64 in, Maximum Material Thickness 19/32 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.