Zoro Homepage

Blind Rivet, 1/4 in Dia., 25 PK

  • Mfr # 4009PK

  • Zoro # G5103707


product price: $13.19
/pk 25, $0.53/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
3/32 in to 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009PK
Zoro #
G5103707
UPC #
841213005433
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in
Body Length
3/4 in
Flange Dia.
1/2"
Hole Size
1/4 in
Shank Diameter
0.25 in
Maximum Hole Diameter
0.25 in
Maximum Material Thickness
1/8 in
Minimum Material Thickness
3/32 in
Head Diameter
1/2 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
3/32 in to 1/8 in
System of Measurement
Inch
Blind Rivet Type
Open End
Material Grade/Class
IFI-114-19

Description

Blind Rivet,0.25 in dia,PK25, System of Measurement Inch, Body Length 3/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Countersunk, Head Diameter 1/2 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 3/32 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.