Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, 1/8Inx0.337In, Ctrsk, PK500

  • Mfr # U34140.012.0043

  • Zoro # G2794709


product price: $11.15
/pk 500, $0.02/ea

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34140.012.0043
Zoro #
G2794709
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
11/32 in
Head Height
0.036 in
Drill Size
#30
Hole Size
0.129 in to 0.133 in
Head Dia.
0.207 in to 0.233 in
Shank Diameter
0.125 in
Head Diameter Tolerance
+/-0.012 in
Minimum Hole Diameter
0.129 in
Minimum Material Thickness
1/8 in
Maximum Hole Diameter
0.133 in
Head Diameter
7/32 in
Maximum Material Thickness
3/16 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
1 7/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Rivet Number
43
Blind Rivet Type
Open End
Tensile Strength (Lb.)
310 lb
Single Shear Strength (Lbs.)
260 lb
Color
Gray
Head Angle
120 Degrees
Finish
Plain
Tensile Strength
310 lb
Shear Strength
260 lb
Material Grade/Class
IFI-114-30
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 42/97 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 7/16 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.