Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, 1/8 in x0.525 in, Dome, PK500

  • Mfr # U33190.012.0046

  • Zoro # G2795880


product price: $11.99
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.313 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33190.012.0046
Zoro #
G2795880
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
17/32 in
Drill Size
#30
Head Dia.
0.238 in to 0.262 in
Hole Size
0.129 in to 0.133 in
Head Height
0.04 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
3/8 in
Minimum Hole Diameter
0.129 in
Head Diameter Tolerance
+/-0.012 in
Minimum Material Thickness
5/16 in
Shank Diameter
0.125 in
Maximum Hole Diameter
0.133 in
Head Diameter
1/4 in
Overall Length
1 5/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.313 in to 0.375 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Grade
11
Rivet Number
46
Tensile Strength (Lb.)
150 lb
Single Shear Strength (Lbs.)
120 lb
Color
Gray
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Tensile Strength
150 lb
Material Grade/Class
IFI-114-11
Finish
Plain
Shear Strength
120 lb

Description

Blind Rivet,1 5/8 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 5/8 in, Body Length 17/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products