Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Blind Rivet, 3/16 in Dia., 25 PK

  • Mfr # 9278PK

  • Zoro # G5217667

CAD Available

product price: $16.59
/pk 25, $0.66/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
3/64 in to 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9278PK
Zoro #
G5217667
UPC #
841213012806
Country of Origin
China

Dimensions

Rivet Diameter
3/16 in
Body Length
7/8 in
Hole Size
3/16 in
Head Dia.
3/8 in
Shank Diameter
0.1875 in
Head Diameter
3/8 in
Maximum Hole Diameter
0.1875 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
3/64 in to 11/32 in
System of Measurement
Inch
Blind Rivet Type
Open End
Color
Black
Material Grade/Class
IFI-114-11

Description

Blind Rivet,0.1875 in dia,PK25, System of Measurement Inch, Body Length 7/8 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 3/8 in, Maximum Hole Diameter 0.1875 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Color Black, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.