Zoro Homepage

Blind Rivet Assortment, 1450 pcs.

  • Mfr # JBDL16BR

  • Zoro # G3761532


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Includes
(100) 4-2 Button Head Pop Rivet Aluminum/Aluminum, (100) 4-2 Button Head Pop Rivet Steel/Steel, (100) 4-2 Large Flange Head Pop Rivet Aluminum/Aluminum, (100) 4-4 Button Head Pop Rivet Aluminum/Aluminum, (100) 4-4 Button Head Pop Rivet Steel/Steel, (100) 4-4 Large Flange Head Pop Rivet Aluminum/Aluminum, (100) 5-4 Button Head Pop Rivet Steel/Steel, (100) 6-2 Button Head Pop Rivet Aluminum/Aluminum, (100) 6-4 Button Head Pop Rivet Aluminum/Aluminum, (100) 6-4 Button Head Pop Rivet Steel/Steel, (100) 6-6 Button Head Pop Rivet Aluminum/Aluminum, (100) 6-6 Button Head Pop Rivet Steel/Steel, (100) 6-6 Large Flange Head Pop Rivet Steel/Steel, (100) 6-8 Button Head Pop Rivet Aluminum/Aluminum, (50) 6-6 Large Flange Head Pop Rivet Aluminum/Aluminum, (50) 6-8 Large Flange Head Pop Rivet Aluminum/Aluminum
Number of Sizes
16
Number of Pieces
1,450
Application
Metalworking
Product Type
Blind Rivet Assortment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL16BR
Zoro #
G3761532
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
16

Details

Item
Blind Rivet Assortment
Includes
(100) 4-2 Button Head Pop Rivet Aluminum/Aluminum, (100) 4-2 Button Head Pop Rivet Steel/Steel, (100) 4-2 Large Flange Head Pop Rivet Aluminum/Aluminum, (100) 4-4 Button Head Pop Rivet Aluminum/Aluminum, (100) 4-4 Button Head Pop Rivet Steel/Steel, (100) 4-4 Large Flange Head Pop Rivet Aluminum/Aluminum, (100) 5-4 Button Head Pop Rivet Steel/Steel, (100) 6-2 Button Head Pop Rivet Aluminum/Aluminum, (100) 6-4 Button Head Pop Rivet Aluminum/Aluminum, (100) 6-4 Button Head Pop Rivet Steel/Steel, (100) 6-6 Button Head Pop Rivet Aluminum/Aluminum, (100) 6-6 Button Head Pop Rivet Steel/Steel, (100) 6-6 Large Flange Head Pop Rivet Steel/Steel, (100) 6-8 Button Head Pop Rivet Aluminum/Aluminum, (50) 6-6 Large Flange Head Pop Rivet Aluminum/Aluminum, (50) 6-8 Large Flange Head Pop Rivet Aluminum/Aluminum
Number of Pieces
1,450
Application
Metalworking
Product Type
Blind Rivet Assortment
Material Grade/Class
Ungraded
Made in North America
No
Manufacturer Location
Globally Sourced

Description

Blind Rivet Assortment, Number of Pieces 1,450, Number of Sizes 16, Product Type Blind Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.