Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK

  • Mfr # U33192.025.0088

  • Zoro # G1815515


product price: $11.19
/pk 100, $0.11/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33192.025.0088
Zoro #
G1815515
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
3/4 in
Drill Size
F
Head Dia.
0.475 in to 0.525 in
Head Height
0.08 in
Hole Size
0.257 in to 0.261 in
Maximum Material Thickness
1/2 in
Maximum Hole Diameter
0.261 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.25 in
Overall Length
2 5/64 in
Minimum Hole Diameter
0.257 in
Minimum Material Thickness
3/8 in
Head Diameter
1/2 in
Head Diameter Tolerance
+/-0.025 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.376 in to 0.500 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
560 lb
Single Shear Strength (Lbs.)
460 lb
Rivet Grade
11
Rivet Number
88
Blind Rivet Type
Open End
Color
Gray
Tensile Strength
560 lb
Finish
Plain
Head Angle
120 Degrees
Shear Strength
460 lb
Material Grade/Class
IFI-114-11
Manufacturer Location
Globally Sourced

Description

Blind Rivet,2 2/25 in L,1/4 in dia,PK100, System of Measurement Inch, Overall Length 2 5/64 in, Body Length 3/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 1/2 in, Head Angle 120 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.