Blind Rivet, Countersunk Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 10000 PK

  • Mfr # SSCS42

  • Zoro # G4751440


product price: $785.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.06 in - .12 in
Standards
SAE J-1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSCS42
Zoro #
G4751440
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/8 in
Body Length
0.275 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.06 in - .12 in
Standards
SAE J-1200
System of Measurement
Inch

Description

1/8X.06-.12 Countersunk Stainless Steel Rivet WIth Steel Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products