Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK

  • Mfr # U34120.012.0045

  • Zoro # G2795497


product price:  $7.55
/pk 500, $0.02/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.251 in to 0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34120.012.0045
Zoro #
G2795497
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
15/32 in
Drill Size
#30
Hole Size
0.129 in to 0.133 in
Head Height
0.031 in
Head Dia.
0.207 in to 0.233 in
Head Diameter Tolerance
+/-0.012 in
Overall Length
1 35/64 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
7/32 in
Maximum Material Thickness
5/16 in
Maximum Hole Diameter
0.133 in
Minimum Hole Diameter
0.129 in
Shank Diameter
0.125 in
Minimum Material Thickness
1/4 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.251 in to 0.312 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
19
Single Shear Strength (Lbs.)
170 lb
Rivet Number
45
Tensile Strength (Lb.)
220 lb
Blind Rivet Type
Open End
Color
Gray
Material Grade/Class
IFI-114-19
Shear Strength
170 lb
Manufacturer Location
Globally Sourced
Head Angle
120 Degrees
Tensile Strength
220 lb
Finish
Plain

Description

Blind Rivet,1 47/85 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 35/64 in, Body Length 15/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.