Blind Rivet, Countersunk Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK

  • Mfr # U34128.012.4244

  • Zoro # G2794340


product price:  $14.15
/pk 500, $0.03/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34128.012.4244
Zoro #
G2794340
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
25/64 in
Head Dia.
0.207 in to 0.233 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Height
0.031 in
Head Diameter Tolerance
+/-0.012 in
Minimum Hole Diameter
0.129 in
Shank Diameter
0.125 in
Minimum Material Thickness
1/16 in
Head Diameter
7/32 in
Maximum Material Thickness
1/4 in
Overall Length
1 31/64 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.063 in to 0.252 in
Standards
IFI 116
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
157 lb
Tensile Strength (Lb.)
224 lb
Color
Gray
Rivet Number
42
Material Grade/Class
IFI-116-19
Finish
Plain
Shear Strength
157 lb
Tensile Strength
224 lb
Head Angle
120 Degrees
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1.481 In. L,0.125 In. dia,PK500, System of Measurement Inch, Overall Length 1 31/64 in, Body Length 25/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 157 lb, Tensile Strength 224 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.