Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 1/8 in Dia., 0.480 in - 0.530 in L, Aluminum Body, 10000 PK
Mfr # C-0414Y
Zoro # G2577712
product price:Â
$
491.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.155 in - .312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-0414Y
- Zoro #
- G2577712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 0.480 in - 0.530 in
Details
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .155 in - .312 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
Blind Rivets,1/8x.155-.312 RIV,PK10000, Package Quantity 10000