Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK

  • Mfr # U33192.012.0042

  • Zoro # G2795670


product price:  $9.89
/pk 500, $0.02/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33192.012.0042
Zoro #
G2795670
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
9/32 in
Head Height
0.031 in
Drill Size
#30
Hole Size
0.129 in to 0.133 in
Head Dia.
0.207 in to 0.233 in
Head Diameter Tolerance
+/-0.012 in
Overall Length
1 23/64 in
Minimum Hole Diameter
0.129 in
Head Diameter
7/32 in
Maximum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Minimum Material Thickness
1/16 in
Shank Diameter
0.125 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.063 in to 0.125 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
42
Tensile Strength (Lb.)
150 lb
Single Shear Strength (Lbs.)
120 lb
Blind Rivet Type
Open End
Rivet Grade
11
Color
Gray
Tensile Strength
150 lb
Head Angle
120 Degrees
Shear Strength
120 lb
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-11

Description

Blind Rivet,1 15/41 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 23/64 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products