Shop ZORO SELECT

Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK

  • Mfr # U34184.012.0042
  • Zoro # G9198201

product price: 
$
13.89
/pk of 500, $0.03/ea

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U34184.012.0042
Zoro #
G9198201
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
9/32 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Dia.
0.207 in to 0.233 in
Head Height
0.04 in
Minimum Hole Diameter
0.129 in
Shank Diameter
0.125 in
Maximum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Overall Length
1 3/8 in
Head Diameter Tolerance
+/-0.012 in
Head Diameter
7/32 in
Minimum Material Thickness
1/16 in
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.063 in to 0.125 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Number
42
Single Shear Strength (Lbs.)
420 lb
Rivet Grade
51
Tensile Strength (Lb.)
530 lb
Color
Gray
Head Angle
120 Degrees
Tensile Strength
530 lb
Finish
Plain
Shear Strength
420 lb
Material Grade/Class
IFI-114-51
Manufacturer Location
Globally Sourced
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 3/8 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 3/8 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products