This item is Discontinued.

Zoro Select Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Steel Body, 3000 PK B34140.018.0063

Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Steel Body, 3000 PK (Discontinued)

  • Mfr # B34140.018.0063
  • Zoro # G1160691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B34140.018.0063
Zoro #
G1160691
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
25/64 in
Drill Size
#11
Head Height
0.053 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.335 in to 0.361 in
Maximum Hole Diameter
0.196 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.192 in
Head Diameter Tolerance
+/-0.019 in
Head Diameter
11/32 in
Maximum Material Thickness
3/16 in
Shank Diameter
0.188 in
Minimum Material Thickness
1/8 in
Overall Length
1 11/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
63
Single Shear Strength (Lbs.)
540 lb
Blind Rivet Type
Open End
Rivet Grade
30
Tensile Strength (Lb.)
680 lb
Color
Gray
Manufacturer Location
Globally Sourced
Shear Strength
540 lb
Head Angle
120 Degrees
Tensile Strength
680 lb
Finish
Plain
Material Grade/Class
IFI-114-30

Description

Blind Rivet,1 20/29 In. L,0.188 In. dia,PK3000, System of Measurement Inch, Overall Length 1 11/16 in, Body Length 25/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.