Blind Rivet, Countersunk Head, 3/16 in Dia., 0.860 in L, Steel Body, 2000 PK
- Mfr # SF48220K
- Zoro # G4752210
product price:Â
$
295.99
/pk of 2000, $0.15/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.335 in - .650 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF48220K
- Zoro #
- G4752210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.860 in
Details
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .335 in - .650 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Color
- Zinc
Description
3/16X.354-.670 Steel Fix Countersunk Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.