Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK

  • Mfr # U34140.018.0066

  • Zoro # G2794620


product price:  $8.95
/pk 250, $0.04/ea

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.313 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34140.018.0066
Zoro #
G2794620
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
37/64 in
Head Dia.
0.335 in to 0.361 in
Drill Size
#11
Head Height
0.053 in
Hole Size
0.192 in to 0.196 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in
Maximum Hole Diameter
0.196 in
Overall Length
1 7/8 in
Minimum Material Thickness
5/16 in
Minimum Hole Diameter
0.192 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
11/32 in
Maximum Material Thickness
3/8 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.313 in to 0.375 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Number
66
Tensile Strength (Lb.)
680 lb
Single Shear Strength (Lbs.)
540 lb
Rivet Grade
30
Color
Gray
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-30
Finish
Plain
Head Angle
120 Degrees
Tensile Strength
680 lb
Shear Strength
540 lb

Description

Blind Rivet,1 36/41 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 37/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.