Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK
Mfr # U34120.018.0068
Zoro # G2795427
product price:Â $10.45
/pk 250, $0.04/eaKey Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.376 in to 0.500 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U34120.018.0068
Zoro #
G2795427
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
3/16 in
Body Length
45/64 in
Head Height
0.05 in
Hole Size
0.192 in to 0.196 in
Drill Size
#11
Head Dia.
0.335 in to 0.361 in
Minimum Hole Diameter
0.192 in
Head Diameter Tolerance
+/-0.019 in
Overall Length
2 in
Maximum Material Thickness
1/2 in
Minimum Material Thickness
3/8 in
Shank Diameter
0.188 in
Head Diameter
11/32 in
Maximum Hole Diameter
0.196 in
Body Length Tolerance
-0.004/+0.020 in
Description
Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.