Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 3/16 in Dia., 0.520 in - 0.610 in L, Aluminum Body, 5000 PK
Mfr # C-0615B
Zoro # G2577730
product price:Â
$
391.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.125 in - .312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-0615B
- Zoro #
- G2577730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.520 in - 0.610 in
Details
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .125 in - .312 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Black Phosphate
Description
3/16X.125-.312 Multi Grip Countersunk Rivet Black Phosphate