CAD
Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK
- Mfr # U34121.018.0062
- Zoro # G2795241
CAD Available
product price:Â
$
7.29
/pk of 250, $0.03/ea
Key Features
CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34121.018.0062
- Zoro #
- G2795241
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.063 in to 0.125 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 500 lb
- Single Shear Strength (Lbs.)
- 380 lb
- Rivet Number
- 62
- Rivet Grade
- 19
- Blind Rivet Type
- Open End
- Color
- Gray
- Finish
- Plain
- Head Angle
- 90 Degrees
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 500 lb
- Material Grade/Class
- IFI-114-19
- Shear Strength
- 380 lb
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 21/64 in
- Hole Size
- 0.192 in to 0.196 in
- Head Dia.
- 0.356 in to 0.394 in
- Head Height
- 0.06 in
- Drill Size
- #11
- Overall Length
- 1 41/64 in
- Shank Diameter
- 0.188 in
- Head Diameter Tolerance
- +/-0.019 in
- Minimum Material Thickness
- 1/16 in
- Minimum Hole Diameter
- 0.192 in
- Head Diameter
- 3/8 in
- Maximum Material Thickness
- 1/8 in
- Maximum Hole Diameter
- 0.196 in
- Body Length Tolerance
- -0.004/+0.020 in
- Wire Rope Length
- 1 41/64 in
- Length
- 1 41/64 in
Description
Blind Rivet,1 40/63 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 41/64 in, Body Length 21/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.