Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK

  • Mfr # U34140.018.0610

  • Zoro # G2794605


product price:  $10.75
/pk 250, $0.04/ea

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34140.018.0610
Zoro #
G2794605
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
53/64 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Head Height
0.053 in
Head Dia.
0.335 in to 0.361 in
Shank Diameter
0.188 in
Minimum Hole Diameter
0.192 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.196 in
Minimum Material Thickness
1/2 in
Overall Length
2 1/8 in
Head Diameter Tolerance
+/-0.019 in
Maximum Material Thickness
5/8 in
Head Diameter
11/32 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
680 lb
Single Shear Strength (Lbs.)
540 lb
Blind Rivet Type
Open End
Rivet Grade
30
Rivet Number
610
Color
Gray
Head Angle
120 Degrees
Manufacturer Location
Globally Sourced
Shear Strength
540 lb
Tensile Strength
680 lb
Finish
Plain
Material Grade/Class
IFI-114-30

Description

Blind Rivet,2 5/39 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 1/8 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.