Blind Rivet, Countersunk Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK

  • Mfr # U34128.015.5355

  • Zoro # G1964588


product price: $13.15
/pk 500, $0.03/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.315 in
Body Length
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34128.015.5355
Zoro #
G1964588
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
15/32 in
Head Height
0.04 in
Hole Size
0.160 in to 0.164 in
Head Dia.
0.268 in to 0.294 in
Drill Size
#20
Minimum Hole Diameter
0.16 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
1 49/64 in
Head Diameter
9/32 in
Head Diameter Tolerance
+/-0.016 in
Minimum Material Thickness
1/8 in
Maximum Hole Diameter
0.164 in
Shank Diameter
0.156 in
Maximum Material Thickness
5/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.315 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
359 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
224 lb
Color
Gray
Rivet Number
53
Shear Strength
224 lb
Material Grade/Class
IFI-116-19
Finish
Plain
Tensile Strength
359 lb
Manufacturer Location
Globally Sourced
Head Angle
120 Degrees

Description

Blind Rivet,1.762 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 15/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products