Shop ZORO SELECT

Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK

  • Mfr # U34120.015.0054
  • Zoro # G2795460

product price: 
$
12.25
/pk of 500, $0.02/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.188 in to 0.250 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U34120.015.0054
Zoro #
G2795460
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
27/64 in
Head Height
0.04 in
Hole Size
0.160 in to 0.164 in
Drill Size
#20
Head Dia.
0.268 in to 0.294 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
9/32 in
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
3/16 in
Head Diameter Tolerance
+/-0.016 in
Maximum Material Thickness
1/4 in
Overall Length
1 23/32 in
Shank Diameter
0.156 in
Maximum Hole Diameter
0.164 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
19
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
260 lb
Rivet Number
54
Tensile Strength (Lb.)
350 lb
Color
Gray
Head Angle
120 Degrees
Tensile Strength
350 lb
Finish
Plain
Shear Strength
260 lb
Material Grade/Class
IFI-114-19
Manufacturer Location
Globally Sourced
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 5/7 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 350 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.