Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Steel Body, 500 PK
- Mfr # U34140.015.0058
- Zoro # G1964770
product price:Â
$
12.69
/pk of 500, $0.03/ea
Key Features
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.376 in to 0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34140.015.0058
- Zoro #
- G1964770
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.376 in to 0.500 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Single Shear Strength (Lbs.)
- 370 lb
- Rivet Number
- 58
- Blind Rivet Type
- Open End
- Rivet Grade
- 30
- Tensile Strength (Lb.)
- 470 lb
- Color
- Gray
- Shear Strength
- 370 lb
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 470 lb
- Head Angle
- 120 Degrees
- Material Grade/Class
- IFI-114-30
- Finish
- Plain
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 43/64 in
- Head Dia.
- 0.268 in to 0.294 in
- Hole Size
- 0.160 in to 0.164 in
- Drill Size
- #20
- Head Height
- 0.043 in
- Head Diameter
- 9/32 in
- Head Diameter Tolerance
- +/-0.016 in
- Overall Length
- 1 31/32 in
- Shank Diameter
- 0.156 in
- Body Length Tolerance
- -0.004/+0.020 in
- Minimum Hole Diameter
- 0.16 in
- Maximum Hole Diameter
- 0.164 in
- Minimum Material Thickness
- 3/8 in
- Maximum Material Thickness
- 1/2 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Blind Rivet,1 30/31 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 31/32 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.