Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 5/32 in Dia., 0.490 in - 0.540 in L, Aluminum Body, 7000 PK
Mfr # C-0514Y
Zoro # G9717488
product price:Â
$
480.99
/pk 7000, $0.07/ea
Free Shipping & Returns
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.109 in - .312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-0514Y
- Zoro #
- G9717488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 0.490 in - 0.540 in
Details
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .109 in - .312 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
Blind Rivets,5/32x.109-.312 RIV,PK7000, Package Quantity 7000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.