Blind Rivet, Low Profile Head, 3/16 in Dia., 1.03 in - 1.09 in L, Aluminum Body, 3000 PK
- Mfr # L-0631Y
- Zoro # G2577983
product price:Â
$
294.99
/pk of 3000, $0.10/ea
Free Shipping & Returns
Key Features
Head Type
Low Profile
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.500 in - .781 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-0631Y
- Zoro #
- G2577983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Low Profile
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .500 in - .781 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 1.03 in - 1.09 in
Description
3/16X.500-.781 Low Profile Multi Grip Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.