Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK

  • Mfr # 5769PK

  • Zoro # G5103305


product price:  $7.49
/pk 25, $0.30/ea

Key Features

Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Rivet Diameter
13/64 in
Grip Range
0.125 in to 0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5769PK
Zoro #
G5103305
UPC #
841213006652
Country of Origin
China

Dimensions

Rivet Diameter
13/64 in
Body Length
13/16 in
Hole Size
13/64 in
Head Height
3 mm
Head Dia.
15/32 in
Head Diameter
15/32 in
Maximum Material Thickness
15/64 in
Maximum Hole Diameter
0.2031 in
Minimum Material Thickness
1/8 in
Shank Diameter
0.2031 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Grip Range
0.125 in to 0.234 in
System of Measurement
Inch
Color
Black
Blind Rivet Type
Open End
Material Grade/Class
Ungraded

Description

Blind Rivet,13/64 in dia,PK25, System of Measurement Inch, Body Length 13/16 in, Shank Diameter 0.2031 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 15/32 in, Maximum Hole Diameter 0.2031 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 15/64 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.