Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Stainless Steel Body, 2000 PK

  • Mfr # SSDSS82

  • Zoro # G4735760


product price: $1,020.99
/pk 2000, $0.51/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.02 in - .12 in
Standards
SAE J-1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSS82
Zoro #
G4735760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/4 in
Body Length
0.325 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.02 in - .12 in
Standards
SAE J-1200
System of Measurement
Inch

Description

Blind Rivets, 1/4X.02-.12 STAIN/,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.