
Blind Rivet, Dome Head, 1/4 in Dia., 0.401 in - 0.425 in L, Aluminum Body, 2000 PK
Mfr # LH64105P
Zoro # G2455389
product price:Â $1,595.99
/pk 2000, $0.80/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.11 in - .19 in
Standards
Not Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LH64105P
Zoro #
G2455389
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Diameter
1/4 in
Body Length
0.401 in - 0.425 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.11 in - .19 in
Standards
Not Listed
System of Measurement
Inch
Description
1/4X.11-.19 Water Resistant Dome Structural Rivet Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.