Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Dome Head, 1/4 in Dia., 0.69 in L, Aluminum Body, 2000 PK

  • Mfr # ADSC86

  • Zoro # G7591579


product price: $337.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.25 in - .37 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSC86
Zoro #
G7591579
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
1/4 in
Body Length
0.69 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.25 in - .37 in
Standards
IFI-126
System of Measurement
Inch

Description

1/4X.25-.37 Closed End Aluminum Rivet Steel Mandrel Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.