Blind Rivet, Dome Head, 1/4 in Dia., 0.795 in - 0.819 in L, Steel Body, 2000 PK

  • Mfr # LS65205P

  • Zoro # G2455370


product price:  $1,804.99
/pk 2000, $0.90/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
.43 in - .57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS65205P
Zoro #
G2455370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/4 in
Body Length
0.795 in - 0.819 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.43 in - .57 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated

Description

Blind Rivets,1/4x.43-.57 RIV WA,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.