Blind Rivet, Dome Head, 1/4 in Dia., 1-1/4 in L, Aluminum Body, 1000 PK

  • Mfr # ADA816

  • Zoro # G7571893


product price:  $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
.876 in - 1.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA816
Zoro #
G7571893
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
1/4 in
Body Length
1-1/4 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.876 in - 1.00 in
Standards
SAE J-1200
System of Measurement
Inch

Description

Blind Rivets,1/4X .876-1.0 Alum,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products