CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK

  • Mfr # 5770PK

  • Zoro # G5103244

CAD Available

product price: $6.29
/pk 25, $0.25/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Rivet Diameter
1/4 in
Grip Range
0.313 in to 0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5770PK
Zoro #
G5103244
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
1-1/8 in
Hole Size
1/4 in
Head Dia.
21/32 in
Head Height
3 mm
Head Diameter
21/32 in
Shank Diameter
0.25 in
Maximum Hole Diameter
0.25 in
Maximum Material Thickness
13/32 in
Minimum Material Thickness
5/16 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Nylon
Mandrel Material
Nylon
Grip Range
0.313 in to 0.406 in
System of Measurement
Inch
Color
Black
Blind Rivet Type
Open End
Material Grade/Class
Ungraded

Description

Blind Rivet,1/4 in dia,PK25, System of Measurement Inch, Body Length 1 1/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 21/32 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 13/32 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.