Blind Rivet, Dome Head, 1/4 in Dia., 1-3/16 in L, Aluminum Body, 15 PK

  • Mfr # 1951PK

  • Zoro # G5103332

CAD Available

product price:  $12.15
/pk 15, $0.81/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.188 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1951PK
Zoro #
G5103332
UPC #
841213004269
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in
Body Length
1-3/16 in
Hole Size
1/4 in
Head Dia.
11/16 in
Head Diameter
11/16 in
Minimum Material Thickness
3/16 in
Shank Diameter
0.25 in
Maximum Hole Diameter
0.25 in
Maximum Material Thickness
3/8 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.188 in to 0.375 in
System of Measurement
Inch
Blind Rivet Type
Open End
Material Grade/Class
IFI-114-11
Manufacturer Location
Globally Sourced

Description

Blind Rivet,0.25 in dia,PK15, System of Measurement Inch, Body Length 1 3/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 11/16 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Manufacturer Location Globally Sourced, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.