Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK

  • Mfr # U34121.025.0812

  • Zoro # G2795110


product price:  $9.15
/pk 100, $0.09/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34121.025.0812
Zoro #
G2795110
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
1 in
Head Height
0.08 in
Hole Size
0.257 in to 0.261 in
Head Dia.
0.475 in to 0.525 in
Drill Size
F
Head Diameter Tolerance
+/-0.025 in
Minimum Material Thickness
5/8 in
Maximum Hole Diameter
0.261 in
Maximum Material Thickness
3/4 in
Overall Length
2 21/64 in
Shank Diameter
0.25 in
Head Diameter
1/2 in
Minimum Hole Diameter
0.257 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.626 in to 0.750 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Number
812
Single Shear Strength (Lbs.)
700 lb
Tensile Strength (Lb.)
920 lb
Rivet Grade
19
Color
Gray
Shear Strength
700 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Head Angle
90 Degrees
Material Grade/Class
IFI-114-19
Tensile Strength
920 lb

Description

Blind Rivet,2 1/3 in L,1/4 in dia,PK100, System of Measurement Inch, Overall Length 2 21/64 in, Body Length 1 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 700 lb, Tensile Strength 920 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.