CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK

  • Mfr # U34142.025.0812

  • Zoro # G9197876

CAD Available

product price:  $22.59
/pk 100, $0.23/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34142.025.0812
Zoro #
G9197876
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
1 in
Head Height
0.08 in
Drill Size
F
Hole Size
0.257 in to 0.261 in
Head Dia.
0.475 in to 0.525 in
Overall Length
2 21/64 in
Head Diameter Tolerance
+/-0.025 in
Minimum Material Thickness
5/8 in
Minimum Hole Diameter
0.257 in
Head Diameter
1/2 in
Shank Diameter
0.25 in
Maximum Material Thickness
3/4 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.261 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
0.626 in to 0.750 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
812
Single Shear Strength (Lbs.)
1,700 lb
Tensile Strength (Lb.)
2,100 lb
Blind Rivet Type
Open End
Rivet Grade
50
Color
Gray
Finish
Plain
Shear Strength
1,700 lb
Manufacturer Location
Globally Sourced
Tensile Strength
2,100 lb
Material Grade/Class
IFI-114-50
Head Angle
90 Degrees

Description

Blind Rivet,2 1/3 in L,1/4 in dia,PK100, System of Measurement Inch, Overall Length 2 21/64 in, Body Length 1 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,700 lb, Tensile Strength 2,100 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-50, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.