Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK

  • Mfr # U34180.025.0812

  • Zoro # G9198113

CAD Available

product price:  $29.39
/pk 100, $0.29/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/4 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34180.025.0812
Zoro #
G9198113
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
1 in
Drill Size
F
Hole Size
0.257 in to 0.261 in
Head Height
0.08 in
Head Dia.
0.475 in to 0.525 in
Overall Length
2 21/64 in
Minimum Hole Diameter
0.257 in
Maximum Hole Diameter
0.261 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
3/4 in
Head Diameter Tolerance
+/-0.025 in
Minimum Material Thickness
5/8 in
Head Diameter
1/2 in
Shank Diameter
0.25 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.626 in to 0.750 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Number
812
Single Shear Strength (Lbs.)
1,700 lb
Rivet Grade
51
Tensile Strength (Lb.)
2,100 lb
Color
Gray
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-51
Shear Strength
1,700 lb
Tensile Strength
2,100 lb
Head Angle
90 Degrees

Description

Blind Rivet,2 1/3 in L,1/4 in dia,PK100, System of Measurement Inch, Overall Length 2 21/64 in, Body Length 1 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,700 lb, Tensile Strength 2,100 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.