Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 2000 PK

  • Mfr # SSDSS812

  • Zoro # G4752244


product price: $1,314.99
/pk 2000, $0.66/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.62 in - .75 in
Standards
SAE J-1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSS812
Zoro #
G4752244
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/4 in
Body Length
1 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.62 in - .75 in
Standards
SAE J-1200
System of Measurement
Inch

Description

1/4X.62-.75 Stainless Steel Rivet With Stainless Steel Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.