
Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 1500 PK
Mfr # ADA88
Zoro # G7572067
product price: $219.99
/pk 1500, $0.15/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
.37 in - .50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADA88
Zoro #
G7572067
UPC #
-
Country of Origin
Mexico
Dimensions
Rivet Diameter
1/4 in
Body Length
3/4 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.37 in - .50 in
Standards
SAE J-1200
System of Measurement
Inch
Description
Blind Rivets,1/4X.37-.50 Alum R,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.