Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Steel Body, 100 PK

  • Mfr # U34130.025.0810

  • Zoro # G2794788


product price:  $6.95
/pk 100, $0.07/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34130.025.0810
Zoro #
G2794788
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
7/8 in
Drill Size
F
Head Dia.
0.475 in to 0.525 in
Hole Size
0.257 in to 0.261 in
Head Height
0.08 in
Maximum Material Thickness
5/8 in
Shank Diameter
0.25 in
Minimum Hole Diameter
0.257 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.025 in
Maximum Hole Diameter
0.261 in
Minimum Material Thickness
1/2 in
Overall Length
2 13/64 in
Head Diameter
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
1,000 lb
Rivet Number
810
Rivet Grade
30
Tensile Strength (Lb.)
1,240 lb
Color
Gray
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-30
Finish
Plain
Head Angle
90 Degrees
Tensile Strength
1,240 lb
Shear Strength
1,000 lb

Description

Blind Rivet,2 8/39 in L,1/4 in dia,PK100, System of Measurement Inch, Overall Length 2 13/64 in, Body Length 7/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,000 lb, Tensile Strength 1,240 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.