CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK

  • Mfr # 5RLR1

  • Zoro # G0125831

CAD Available

product price:  $13.39
/pk 100, $0.13/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.080 in to 0.375 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RLR1
Zoro #
G0125831
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
9/16 in
Head Dia.
1/2 in
Drill Size
1/4 in
Hole Size
0.250 - 0.263 in
Overall Length
1 7/8 in
Minimum Hole Diameter
0.25 in
Maximum Material Thickness
3/8 in
Minimum Material Thickness
5/64 in
Shank Diameter
0.25 in
Head Diameter
1/2 in
Maximum Hole Diameter
0.263 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.080 in to 0.375 in
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
2,750 lb
Tensile Strength (Lb.)
2,400 lb
Finish
Zinc Plated
Material Grade/Class
IFI-114-30
Shear Strength
2,750 lb
Head Angle
90 Degrees
Tensile Strength
1,850 lb

Description

Blind Rivet,1.875 in L,0.25 in dia,PK100, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 2,750 lb, Tensile Strength 1,850 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.