Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Steel Body, 10000 PK

  • Mfr # SDSC42

  • Zoro # G4749961


product price:  $1,337.99
/pk 10000, $0.13/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.06 in - .12 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSC42
Zoro #
G4749961
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/8 in
Body Length
0.275 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.06 in - .12 in
Standards
IFI-126
System of Measurement
Inch
Blind Rivet Type
Closed End

Description

1/8X.06-.12 Closed End Steel Rivet With Steel Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.