Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, Stainless Steel Body, 1000 PK
- Mfr # SSDSSC42
- Zoro # G4751291
product price:Â
$
198.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.06 in - .12 in
Standards
IFI-126
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDSSC42
- Zoro #
- G4751291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .06 in - .12 in
- Standards
- IFI-126
- System of Measurement
- Inch
- Blind Rivet Type
- Closed End
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 0.360 in
Description
Blind Rivets, 1/8X.06-.12 CLSD E,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.