Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK

  • Mfr # U34130.012.0043

  • Zoro # G2794970

CAD Available

product price:  $10.75
/pk 500, $0.02/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34130.012.0043
Zoro #
G2794970
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
11/32 in
Head Height
0.04 in
Drill Size
#30
Hole Size
0.129 in to 0.133 in
Head Dia.
0.238 in to 0.262 in
Overall Length
1 7/16 in
Maximum Material Thickness
3/16 in
Minimum Material Thickness
1/8 in
Minimum Hole Diameter
0.129 in
Head Diameter Tolerance
+/-0.012 in
Head Diameter
1/4 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Shank Diameter
0.125 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
310 lb
Rivet Grade
30
Blind Rivet Type
Open End
Rivet Number
43
Single Shear Strength (Lbs.)
260 lb
Color
Gray
Finish
Plain
Manufacturer Location
Globally Sourced
Shear Strength
260 lb
Material Grade/Class
IFI-114-30
Head Angle
90 Degrees
Tensile Strength
310 lb

Description

Blind Rivet,1 7/16 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 7/16 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.