Shop ZORO SELECT

Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK

  • Mfr # U34121.012.0044
  • Zoro # G2795348

product price: 
$
9.65
/pk of 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U34121.012.0044
Zoro #
G2795348
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
13/32 in
Head Dia.
0.238 in to 0.262 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Height
0.04 in
Maximum Hole Diameter
0.133 in
Minimum Hole Diameter
0.129 in
Minimum Material Thickness
3/16 in
Overall Length
1 1/2 in
Head Diameter Tolerance
+/-0.012 in
Shank Diameter
0.125 in
Head Diameter
1/4 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
1/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
170 lb
Tensile Strength (Lb.)
220 lb
Rivet Grade
19
Rivet Number
44
Blind Rivet Type
Open End
Color
Gray
Shear Strength
170 lb
Material Grade/Class
IFI-114-19
Tensile Strength
220 lb
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Finish
Plain
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 1/2 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 1/2 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products