Blind Rivet, Dome Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK

  • Mfr # U34127.012.4143

  • Zoro # G9679266


product price:  $11.65
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.039 in to 0.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34127.012.4143
Zoro #
G9679266
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
21/64 in
Head Dia.
0.238 in to 0.262 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Head Height
0.04 in
Maximum Material Thickness
3/16 in
Minimum Hole Diameter
0.129 in
Shank Diameter
0.125 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Minimum Material Thickness
1/32 in
Head Diameter
1/4 in
Head Diameter Tolerance
+/-0.012 in
Overall Length
1 27/64 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Stainless Steel
Grip Range
0.039 in to 0.189 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
224 lb
Single Shear Strength (Lbs.)
157 lb
Blind Rivet Type
Multigrip Open End
Color
Gray
Rivet Number
41
Head Angle
90 Degrees
Tensile Strength
224 lb
Material Grade/Class
IFI-116-26
Finish
Plain
Manufacturer Location
Globally Sourced
Shear Strength
157 lb

Description

Blind Rivet,1.423 In. L,0.125 In. dia,PK500, System of Measurement Inch, Overall Length 1 27/64 in, Body Length 21/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 157 lb, Tensile Strength 224 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/32 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-116-26, Mandrel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.